Sprocket Pilot Bore Duplex Hardened Teeth


| Chain pitch | 9.525 mm |
|---|---|
| Profile | Duplex (2) |
| Number of teeth | 11 |
| Chain pitch | 9.525 mm |
|---|---|
| Profile | Duplex (2) |
| Number of teeth | 11 |
| ISO code | 06B-2 |
| Pilot bore diameter | 10 mm |
| Hub diameter | 22 mm |
| Pitch diameter | 33.8 mm |
| Outer diameter | 37 mm |
| Material | C45 Steel |
| Drilling diameter | 10 mm |
| Total width | 25 mm |
| Crown circle diameter | 37 mm |
Usually arrives within 14 working days