Sprocket Pilot Bore Triplex
Chain pitch | 19.05 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 76 |
Chain pitch | 19.05 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 76 |
ISO code | 12b-3 |
Pilot bore diameter | 39 mm |
Hub diameter | 140 mm |
Material | cast iron gg25 |
Total width | 70 mm |
Crown circle diameter | 469.9 mm |
Usually arrives within 14 working days