CHAIN SPROCKET PILOT BORE 20B-1 BS 1.1/4 X 3/4 INCH SIMPLEX 13 TEETH

Pilot bored sprocket

See technical information
References
Fenner:1.1/4S-13T-PB-FEN
Rubix:406A0263
Manufacturer :027F0113
brand logo
Technical specifications
Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth13
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 20B-1 BS 1.1/4 X 3/4 INCH SIMPLEX 13 TEETH


Sprocket 20B-1 Z=13 pilot bored 20mm

Technical specifications


Attributes
Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth13
ISO code20b-1
Materialc45 steel
Pilot bore diameter20 mm
Hub diameter98 mm
Pitch diameter132.7 mm
Outer diameter147.8 mm
Weight3.15 kg
Total width18.5 mm
Crown circle diameter147.8 mm
Show UNSPSC/ECL@SS
£ 40.76 excl. VAT
/ Each
£ 48.91 incl. VAT
  • Delivery usually within ( 2 ) days