Sprocket Pilot Bore Simplex
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 12 |
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 12 |
ISO code | 12B-1 |
Pilot bore diameter | 14 mm |
Pitch diameter | 73.6 mm |
Outer diameter | 81.5 mm |
Material | C45 steel |
Drilling diameter | 14 mm |
Total width | 35 mm |
Crown circle diameter | 81.5 mm |
In stock: Next day delivery