Sprocket Pilot Bore Hardened Teeth
Chain pitch | 31.75 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 15 |
Chain pitch | 31.75 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 15 |
ISO code | 20B-1 |
Hub diameter | 118 mm |
Pitch diameter | 152.72 mm |
Outer diameter | 167.9 mm |
Material | C45 Steel |
Drilling diameter | 20 mm |
Total width | 45 mm |
Crown circle diameter | 167.9 mm |
Usually arrives within 14 working days