CHAIN SPROCKET PILOT BORE 06B-1 BS 3/8 X 7/32 INCH SIMPLEX 10 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/8S-10T-PB-FEN
Rubix:406A0017
Manufacturer :027A0110


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 10 |
Product details : CHAIN SPROCKET PILOT BORE 06B-1 BS 3/8 X 7/32 INCH SIMPLEX 10 TEETH
Sprocket 06B-1 Z=10 pilot bored 8mm
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 10 |
| ISO code | 06b-1 |
| Material | c45 steel |
| Pilot bore diameter | 8 mm |
| Hub diameter | 20 mm |
| Pitch diameter | 30.82 mm |
| Outer diameter | 34 mm |
| Weight | 0.06 kg |
| Total width | 5.3 mm |
| Crown circle diameter | 34 mm |
Show UNSPSC/ECL@SS
£ 5.73 excl. VAT
/ Each
£ 6.88 incl. VAT
- Delivery usually within ( 2 ) days