CHAIN SPROCKET PILOT BORE 05B-1 BS 8 X 3MM PITCH SIMPLEX 14 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:8MMS-14T-PB-FEN
Rubix:406A0273
Manufacturer :027J0114

Product details : CHAIN SPROCKET PILOT BORE 05B-1 BS 8 X 3MM PITCH SIMPLEX 14 TEETH
Sprocket 05B-1 Z=14 pilot bored 8mm
Technical specifications
Attributes
| Chain pitch | 8 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 14 |
| ISO code | 05b-1 |
| Material | c45 steel |
| Pilot bore diameter | 8 mm |
| Hub diameter | 25 mm |
| Pitch diameter | 35.95 mm |
| Outer diameter | 39.2 mm |
| Total width | 2.8 mm |
| Crown circle diameter | 39.2 mm |
Show UNSPSC/ECL@SS
£ 6.34 excl. VAT
/ Each
£ 7.61 incl. VAT
- Delivery usually within ( 2 ) days
