MECALINE PMA16B2027 857340 SPROCKET 27 TH. 16B2 (25,40) D TL 3020
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA16B2027
Rubix:222A6746
Manufacturer :857340
EAN:3660338126017

Documents
Product details : MECALINE PMA16B2027 857340 SPROCKET 27 TH. 16B2 (25,40) D TL 3020
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B2 - 27 teeth (3020) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 27 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Hub diameter | 140 mm |
| Pitch diameter | 218.79 mm |
| Outer diameter | 229.6 mm |
| Total width | 51 mm |
| Crown circle diameter | 229.6 mm |
Show UNSPSC/ECL@SS
£ 127.16 excl. VAT
/ Each
£ 152.59 incl. VAT
- In stock: Next day delivery
