MECALINE 876794 P32B2021 16DR21 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P32B2021
Rubix:254A7520
EAN:3660338303708

Documents
Product details : MECALINE 876794 P32B2021 16DR21 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B2 - 21 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 50.8 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 21 |
| ISO code | 32b-2 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 340.82 mm |
| Outer diameter | 361.3 mm |
| Total width | 120 mm |
| Crown circle diameter | 361.3 mm |
Show UNSPSC/ECL@SS
£ 281.40 excl. VAT
/ Each
£ 337.68 incl. VAT
- Usually arrives within 14 working days
