CHAIN SPROCKET PILOT BORE 20B-2 BS 1.1/4 X 3/4 INCH DUPLEX 25 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1.1/4D-25T-PB-FEN
Rubix:406A0270
Manufacturer :027F0225

Product details : CHAIN SPROCKET PILOT BORE 20B-2 BS 1.1/4 X 3/4 INCH DUPLEX 25 TEETH
Sprocket cast iron 20B-2 Z=25 pilot bored 25mm
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 25 |
| ISO code | 20b-2 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Hub diameter | 140 mm |
| Pitch diameter | 253.33 mm |
| Outer diameter | 268.5 mm |
| Weight | 21400 kg |
| Total width | 80 mm |
| Crown circle diameter | 268.5 mm |
Show UNSPSC/ECL@SS
£ 127.83 excl. VAT
/ Each
£ 153.40 incl. VAT
- Delivery usually within ( 2 ) days
