MECALINE 857237 PMA10B2045 52-45 DUPLEX TAPER LOCK SPROCKET 45 TH
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA10B2045
Rubix:254A7678
Manufacturer :857237
EAN:3660338125003


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 45 |
Documents
Product details : MECALINE 857237 PMA10B2045 52-45 DUPLEX TAPER LOCK SPROCKET 45 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B2 - 45 teeth (2517) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 45 |
| ISO code | 10b-2 |
| Material | gg25 cast iron |
| Total width | 42.1 mm |
Show UNSPSC/ECL@SS
£ 51.19 excl. VAT
/ Each
£ 61.43 incl. VAT
- Usually arrives within 14 working days