CHAIN SPROCKET PILOT BORE 16B-3 BS 1 INCH X 17.02MM TRIPLEX 19 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1T-19T-PB-FEN
Rubix:406A0261
Manufacturer :027E0319

Product details : CHAIN SPROCKET PILOT BORE 16B-3 BS 1 INCH X 17.02MM TRIPLEX 19 TEETH
Sprocket 16B-3 Z=19 pilot bored 25mm
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 19 |
| ISO code | iso 606 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Hub diameter | 128 mm |
| Pitch diameter | 154.33 mm |
| Outer diameter | 165.2 mm |
| Total width | 79.6 mm |
| Crown circle diameter | 165.2 mm |
Show UNSPSC/ECL@SS
£ 210.63 excl. VAT
/ Each
£ 252.76 incl. VAT
- Delivery usually within ( 2 ) days
