MECALINE 876515 P20B2021 10DR21 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P20B2021
Rubix:254A7195
EAN:3660338300912

Documents
Product details : MECALINE 876515 P20B2021 10DR21 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B2 - 21 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 21 |
| ISO code | 20b-2 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 213.04 mm |
| Outer diameter | 228.2 mm |
| Total width | 80 mm |
| Crown circle diameter | 228.2 mm |
Show UNSPSC/ECL@SS
£ 71.10 excl. VAT
/ Each
£ 85.32 incl. VAT
- Usually arrives within 14 working days
