TAPER LOCK SPROCKET 12B-1 3/4 INCH SIMPLEX WITH 76 TOOTH 2517 STEEL

Sprocket for Taper Lock®

See technical information
References
Fenner:3/4S-76T-TL-FEN
Rubix:405A9949
Manufacturer :026D0176
brand logo
Technical specifications
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth76
See all Specifications

Product details : TAPER LOCK SPROCKET 12B-1 3/4 INCH SIMPLEX WITH 76 TOOTH 2517 STEEL


Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.
Sprocket Fenner PLUS 12B-1 Z=76 Taper Lock® 2517

Technical specifications


Attributes
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth76
ISO code12b-1
Materialgg22 cast iron
Hub diameter124 mm
Pitch diameter460.98 mm
Outer diameter470 mm
Weight8.1 kg
Total width11.1 mm
Crown circle diameter469.9 mm
Show UNSPSC/ECL@SS
£ 187.83 excl. VAT
/ Each
£ 225.40 incl. VAT
  • Delivery usually within ( 2 ) days