References
Mascot:00516-660-14-L
Rubix:379A1853
EAN:5708628013581

Product details : MASCOT 00516 ALASKA PILOT JACKET HV ORG L
Water-repellent. Teflon® finish makes the product dirt resistant and ensures high visibility. Pile lining in the body and quilt lining in sleeves. D-ring for keys or ID cards. Ribbed waist and cuffs.
Technical specifications
Attributes
| Logistic Weight | 1460 g |
|---|---|
| Colour | orange |
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Breathable | no |
| Material | 80% polyester/20% cotton |
Show UNSPSC/ECL@SS
£ 128.72 excl. VAT
/ Each
£ 154.46 incl. VAT
- Usually arrives within 14 working days
