MASCOT 12109 MAINZ JACKET BLACK 2XL


Work jacket Mainz black

References
mascot:12109-203-09-2XL
rubix:379A0136
ean:5711074042388
Work jacket Mainz 12109-203-09 / 2XL
brand logo
Technical specifications
ColourBlack
Size2XL
Main materialPolyester
See all Specifications

Product details : MASCOT 12109 MAINZ JACKET BLACK 2XL


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams that extend the product life. Easy access to phone pocket inside the breast pocket. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1200 g
ColourBlack
Size2XL
Main materialPolyester
Material70% polyester/30% lyocell (TENCEL®)
Grammage340 g/m²
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days