Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW 5XL
LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW 5XL
LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW
References
leo workwear:
A02-Y-LEO-5XL
rubix:
316A9195
ean:
5056082300885
Technical specifications
Colour
yellow
Size
5xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW 5XL
Technical specifications
Attributes
Colour
yellow
Size
5xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.28
excl. VAT
/
Each
£
68.74
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 07109 CAMETA JACKET HV ORG/GREEN 2XL
MASCOT 07223 TERESINA WINTER JACKET HV ORG/NAVY M
MASCOT 15515 DARTFORD JACKET HV YEL/DANTH S
Portwest C465ONR4XL 3in1 Bomber Jacket OrNa SIZE 4XL
MASCOT 05242 SALZBURG FLEECE JACKET HV YEL XS
REGATTA TRW457 188 HV PRO DOVER JACKET ORANGE 3XL
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DNAVY 2XL
MASCOT 00930 SAVONA PARKA JACKET HV ORG/NAVY M
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY 5XL
MASCOT 15903 MILDURA FLEECE JACKET HV ORG 4XL
PROGARM 4608 JACKET HV ORANGE 2XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE M
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE 4XL
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 2XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE 5XL