MASCOT 00535 KAPRUN PILOT JACKET HV ORG 4XL

Pilot jacket Kaprun orange

See technical information

References

Mascot:00535-880-14-4XL
Rubix:379A1864
EAN:5708628271486
Pilotjack Kaprun 00535-880-14 / 4XL
brand logo

Technical specifications

Colourorange
Size4xl
Class EN204712
See all Specifications

Product details : MASCOT 00535 KAPRUN PILOT JACKET HV ORG 4XL


Breathable, windproof and water-repellent. The sleeves easily zip off making the jacket into a vest. Detachable pile lining and collar. Ribbed waist and cuffs. Press studs to attach a hood if required.
brand logo

Technical specifications


Attributes
Logistic Weight2030 g
Colourorange
Size4xl
Class EN204712
Main materialpolyester
Secondary colourno secondary color
Breathableyes
Material100% polyester (mascotex®)
£ 258.96 excl. VAT
/ Each
£ 310.75 incl. VAT
  • Usually arrives within 14 working days

Size