HELLYHAN 77249_369-S FYRE JACKET HI VIS YELLOW/EBONY S
Fyre Jacket
See technical informationSee documentsReferences
Helly Hansen:77249_369-S
Rubix:367A0055
EAN:7040056955827



Documents
Product details : HELLYHAN 77249_369-S FYRE JACKET HI VIS YELLOW/EBONY S
Jacket features: • 2-way stretch fabric.• No shoulder seams.• Radio loop.• YKK® front zipper with chin protector.• Chest pocket with YKK® zipper.• Napoleon pocket, no need to open the jacket to access.• Hand pockets with YKK® zipper.• Articulated sleeves for optimal mobility.• Adjustable cuffs.• Adjustable hem with elastic drawcord inside hand pocket.• ID card loop.• Extended back for improved comfort.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s |
| Class EN20471 | 2 |
| Main material | modacrylic |
| Secondary colour | no secondary color |
| Material | cotton / elastane / modacrylic / polyamide |
Show UNSPSC/ECL@SS
£ 275.33 excl. VAT
/ Each
£ 330.40 incl. VAT
- Usually arrives within 14 working days
