Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
ORBITINT HERCULES PCENCTR GAMMA COMBAT TROUSER YELLOW 38R
ORBITINT HERCULES PCENCTR GAMMA COMBAT TROUSER YELLOW 38R
High Visibility jacket Orbit International
References
orbit international:
PCENCT-38
rubix:
2007162
ean:
5054011124946
Technical specifications
Colour
yellow
Size
38
Class EN20471
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ORBITINT HERCULES PCENCTR GAMMA COMBAT TROUSER YELLOW 38R
Technical specifications
Attributes
Colour
yellow
Size
38
Class EN20471
1
Main material
polyester
Grammage
275
g/m²
Material
80% polyester;20% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.17
excl. VAT
/
Each
£
24.20
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
MASCOT 15935 PENRITH WINTER JACKET HV ORG/DANTH S
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/NAVY 4XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BLACK XL
MASCOT 15509 OXFORD JACKET HV YEL/BLACK 2XL
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DANTH 3XL
MASCOT 15535 HASTINGS WINTER JACKET HV ORG/D'NAVY XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY XL
PROGARM 9422 JACKET HV ORANGE 3XL
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DANTH S
GISS 884403 G-VISION 2 JACKET HIGH VIZ YELLOW SIZE XXL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV RED/D'ANTH 3XL
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET ORANGE XL
Portwest S460ORR5XL Hi-Vis Traffic Jacket Orange SIZE 5XL