MASCOT 15935 PENRITH WINTER JACKET HV ORG/DNAVY 3XL

Pilot jacket Penrith orange/dark navy

See technical information
References
Mascot:15935-126-14010-3XL
Rubix:385A2488
EAN:5711074314676
Pilotjack Penrith 15935-126-14010 / 3XL
brand logo
Technical specifications
Colourorange
Size3xl
Class EN204713
See all Specifications

Product details : MASCOT 15935 PENRITH WINTER JACKET HV ORG/DNAVY 3XL


The dark contrast is placed where the clothing is most exposed to dirt. Lining of different fabric types, so it is soft at the upper part for comfort, but smooth at the bottom part where, withmovement, the jacket needs to easily slide around other layers of clothing. Windproof and water-repellent. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Extra protection against the cold with an extended back.
brand logo

Technical specifications


Attributes
Logistic Weight1320 g
Colourorange
Size3xl
Class EN204713
Main materialpolyester
Secondary colournavy
Grammage190 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 128.65 excl. VAT
/ Each
£ 154.38 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)