Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE+ BREATHABLE JACKET YELLOW S
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE+ BREATHABLE JACKET YELLOW S
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE JACKET YELLOW
References
leo workwear:
J04-Y-LEO-S
rubix:
317A0009
ean:
5056082306016
Technical specifications
Colour
yellow
Size
s
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE+ BREATHABLE JACKET YELLOW S
Technical specifications
Attributes
Colour
yellow
Size
s
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.48
excl. VAT
/
Each
£
98.98
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
LEO BW01 TORRINGTON ECOVIZ BODYWARMER ORANGE 3XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE 2XS
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/D'NAVY S
MASCOT 15509 OXFORD JACKET HV YEL/DNAVY 4XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/DANTH M
MASCOT 07109 CAMETA JACKET HV YEL/ANTH M
PORTWEST PJ50YBRL 3 IN 1 PILOT JACKET YELLOW/BLACK LARGE
MASCOT 15503 SHEFFIELD FLEECE JACKET HV YEL/DNAVY L
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/NAVY L
REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY M
REGATTA TRA340 9PQ HV TACTICAL JACKET YELLOW/GREY L
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW L
PROGARM 9422 JACKET HV ORANGE S
HELLYHAN 74095_369-XL ALNA 2.0 SOFTS JACKET YELLOW/EBONY XL