MASCOT 15935 PENRITH WINTER JACKET HV YEL/DANTH XL
Pilot jacket Penrith yellow/dark anthracite
See technical informationReferences
Mascot:15935-126-1718-XL
Rubix:385A2513
EAN:5711074315277

Product details : MASCOT 15935 PENRITH WINTER JACKET HV YEL/DANTH XL
The dark contrast is placed where the clothing is most exposed to dirt. Lining of different fabric types, so it is soft at the upper part for comfort, but smooth at the bottom part where, withmovement, the jacket needs to easily slide around other layers of clothing. Windproof and water-repellent. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Extra protection against the cold with an extended back.
Technical specifications
Attributes
| Logistic Weight | 1160 g |
|---|---|
| Colour | yellow |
| Size | xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 190 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 115.78 excl. VAT
/ Each
£ 138.94 incl. VAT
- Usually arrives within 14 working days
