LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW L
Breathable Bomber Jacket Yellow Class 3
See technical informationReferences
Leo Workwear:J05-Y-L
Rubix:236A6798
Manufacturer :J05-Y-LEO-L
EAN:5056082329879

Product details : LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW L
Mesh lined body and sleeves. Lycra storm cuff with stay put thumbhole and hook and loop fastened cuff-adjustersHigh collar with chin protector. 3 piece concealed hood. Part elasticated hem with curved drop back. Chunky YKK main zip. Full length hook and loop fastened double storm flap. Segmented reflective tape. Internal safety glasses/goggles pocket with removable micro-fibre clothInternal tablet pocket, can take a tablet up to 10.5” (not including a case)Hook and loop fastened front pockets. Hand warmer pocketsID pocket with window side opening
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 96.99 excl. VAT
/ Each
£ 116.39 incl. VAT
- Usually arrives within 14 working days
