MASCOT 00534 ST MORITZ PILOT JACKET HV ORG S


Pilot jacket St. Moritz orange

References
mascot:00534-880-14-S
rubix:379A1861
ean:5708628108935
Pilotjack St Moritz 00534-880-14 / S
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeS
Class EN204713
See all Specifications

Product details : MASCOT 00534 ST MORITZ PILOT JACKET HV ORG S


Breathable, wind and waterproof MASCOTEX® with taped seams. Pile lining in the body and quilt lining in sleeves. Fastening with zip and internal storm flap, so the wind is kept out. Ribbed waist and cuffs. Press studs to attach a hood if required.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1350 g
ColourOrange
SizeS
Class EN204713
Main materialPolyester
BreathableYes
Material100% polyester (MASCOTEX®)
Show UNSPSC/ECL@SS
£ 144.50 excl. VAT
/ Each
£ 173.40 incl. VAT
  • Usually arrives within 14 working days