Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE JACKET YELLOW 3XL
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE JACKET YELLOW 3XL
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE JACKET YELLOW
References
leo workwear:
J04-Y-LEO-3XL
rubix:
317A0005
ean:
5056082306061
Technical specifications
Colour
yellow
Size
3xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE JACKET YELLOW 3XL
Technical specifications
Attributes
Colour
yellow
Size
3xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.48
excl. VAT
/
Each
£
98.98
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 71172_369-M ICU SHELL JACKET YELLOW/EBONY M
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW M
MASCOT 15909 FORSTER JACKET HV ORG/DNAVY S
PORTWEST HI-VIS CLASSIC 3 IN 1 BOMBER JACKET SIZE 3XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE 2XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DNAVY S
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET YELLOW M
PORTWEST S468YER2XL RB305 HI-VIS 4-IN-1 JACKET SIZE 2XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH S
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/BLACK 2XL
REGATTA TRA340 7BV HV TACTICAL JACKET ORANGE/GREY L
REGATTA TRA625 207 HV PRO 3LYR SOFTSHELL YELLOW/NAVY L
MASCOT 15935 PENRITH WINTER JACKET HV ORG/DNAVY M
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 4XL
PORTWEST RT60YERS CLASS 3 BREATHABLE JACKET YELLOW SIZE S