LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT STD RED XL
PILTON Reflective Waistcoat
See technical informationSee documentsReferences
Leo Workwear:W05-RD-XL
Rubix:2576179
EAN:5056082313793

Documents
Product details : LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT STD RED XL
The Pilton reflective coloured waistcoats are for wearer identification purposes and are not a safety aid .
These waistcoats offer a improved fit with deeper arm holes and a low rise at the hip making easier pocket access.
All garments are finished with a smart durable grey trim.
Other colours and sizes are available
S-4XL.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | knitted polyester |
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
- Usually arrives within 14 working days
