Pin extractor

Welcome to RUBIX's pin extractor category! Here, you have a range of high-quality pin extractors designed to make removing pins and bolts easier and more efficient. Our Pin Extractor category offers a variety of options, including bolt extractors made from durable chrome-vanadium steel and power-grip bolt extractor sets.

Bolt extractors

The right tools are essential to remove stubborn or damaged pins and bolts. Our robust chrome-vanadium steel bolt extractors are known for its strength and durability. These extractors grip and remove bolts, screws, and other fasteners effectively.

Power-grip bolt extractor sets

Besides individual bolt extractors, we also offer power-grip bolt extractor sets. These sets include multiple extractors in various sizes, allowing you to tackle all kind of fastener removal tasks. The power-grip design ensures a secure and powerful grip on the fastener, enabling quick and efficient removal with minimum effort.

RUBIX's pin extractor category

RUBIX prioritizes quality and reliability – whether you are a professional mechanic, technician, or DIY enthusiast, we provide the versatility and convenience you need for your pin and bolt extraction requirements. Browse our pin extractor category today and choose the right tool or set to make pin and bolt extraction a breeze. Trust RUBIX for high-quality pin extractors that deliver exceptional performance and durability.

Filter Options
CATEGORIES
  • Pin extractor (24)
  • Brand

    7 Product(s) with 24 variant(s):

    Relevance
    • gedore:8551 4
    • rubix:117A5514
    • manufacturer :6758730
    • ean:4010886675878
    • Screw diameter
      M11-M14 mm
    • Drilling diameter
      5.5 mm
    • Square
      7,0 mm
    £ 6.32 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • irwin:10504635
    • rubix:9480838
    • ean:0024721016126
    • Screw diameter
      8, 10, 11, 13, 19 mm
    • Square
      3/8 mm
    £ 26.70 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:885.F1
    • rubix:1235947
    • ean:3148512106005
    • Drilling diameter
      3.2 mm
    • Length
      65 mm
    £ 4.47 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • facom:285.11
    • rubix:1233296
    • ean:3148511651407
    • Screw diameter
      8,6 - 9,8 mm
    • Square
      8,5 mm
    • Length
      85 mm
    £ 8.17 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • facom:U.301E1
    • rubix:1239523
    • ean:3148516967312
    • Drilling diameter
      25 mm
    • Length
      62 mm
    £ 35.99 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • irwin:10504634
    • rubix:9480820
    • ean:0024721012579
    • Screw diameter
      10, 11, 13, 14, 16 mm
    £ 34.26 excl. VAT
    / Each
    • In stock: Next day delivery

    • irwin:394100
    • rubix:1260664
    • ean:0024721037633
    £ 35.55 excl. VAT
    / Each
    • Delivery within 10-15 business days