References
Irwin:10504635
Rubix:9480838
EAN:0024721016126

Documents
Product details : IRWIN EXPANSION SET OF 5
A unique, reverse spiral flute design securely grips and removes stubborn nuts and bolts. Can be used with a hand ratchet 3/8 in square drive and has hexagon flats for use with a spanner or adjustable wrench.
Applications
Maximum gripping power
Reverse spiral flutes are designed to bite down
Tougher than tool steel
High carbon steel ensures longer life and greater durability
Reverse spiral flutes are designed to bite down
Tougher than tool steel
High carbon steel ensures longer life and greater durability
Technical specifications
Attributes
| Inner capacity | 8 mm |
|---|---|
| Exterior capacity | 19 mm |
| Use | extraction of round-headed, seized (rusted/blocked) or paint-covered bolts/nuts. compatible with 3/8' square drive (manual ratchet, impact wrench, pneumatic ratchet) and wrenches via hexagonal flats (open-end wrench, pliers, adjustable wrench, etc.). |
| Type | bolt grip fastener remover expansion set of 5 |
Show UNSPSC/ECL@SS
£ 28.45 excl. VAT
/ Each
£ 34.14 incl. VAT
- Usually arrives within 14 working days




