References
Gedore:8551 4
Rubix:117A5514
Manufacturer :6758730
EAN:4010886675878


Technical specifications
| Number of clamps/claws | 1 |
|---|---|
| Inner capacity | 5.5 mm |
| Exterior capacity | 8.8 mm |
Product details : GEDORE SCREW EXTRACTOR 8551 4
Bolt extractor size 4 M11-M14 Made from chrome-vanadium steel, 54 HRC Operation: Drill a central hole into the broken bolt (see table) Turn the bolt extractor to the left into this hole until it grips and removes the bolt (penetrating oil may be necessary!) Always choose the largest possible extractor size
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Number of clamps/claws | 1 |
| Inner capacity | 5.5 mm |
| Exterior capacity | 8.8 mm |
| Depth | 70 mm |
| Diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 5.17 excl. VAT
/ Each
£ 6.20 incl. VAT
- Delivery usually within ( 8 ) days