Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
FACOM ADAPT SLIDE HAM U.301E1
FACOM ADAPT SLIDE HAM U.301E1
Pullers Facom
References
facom:
U.301E1
rubix:
1239523
ean:
3148516967312
Product details
Technical specifications
Product details : FACOM ADAPT SLIDE HAM U.301E1
Technical specifications
Attributes
Logistic Weight
232
g
Packaged dimensions (D x W x H)
65
x
55
x
55
mm
Package weight
232
g
Length
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.41
excl. VAT
/
Each
£
46.09
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SYKESPIC 15390000 HYDRAULIC PULLER - TRIPLE LEG
GEDORE 8003760 1.12/01 TWO ARM PULLER
FACOM 285.8 STUD EXTRACTOR
FACOM U.232-160 MECHANICAL 2-LEG SLIDING INSIDE & OUTSIDE PULLER
ROEBUCK 886557 130-3 COMBINATION 3 ARM PULLER (3-4) 50 X 250 MM
SYKESPIC 19310500 INT/EXT.MECH/HYD. KIT ON PANEL
GEDORE 1.06/2A 2 LEG BRG PULLER 1.062A 8000660
GEDORE 2 LEG PULLER 7.5T 1.04/3A
GEDORE 1.07/K PULLER KIT WITH 9 LEGS
FACOM SXE.7GRPFOR OGV GRIP EXTRACTOR 9
GEDORE 1.34/4 INTERNLEXTRACTR25-36 1638580
SYKESPIC 08310000 MECHANICAL PULLER - TWIN LEG
GEDORE 1.12/0 PULLER
GEDORE TWO ARM PULLER 1.06/2 8000580
SYKESPIC 150000V2 1500 SERIES 8T HYDRAULIC RAM