References
Facom:885.F1
Rubix:1235947
EAN:3148512106005

Product details : FACOM DRILL 885.F1
885 - Drills and extractors for stud extraction
885.F : Drills.
885.EH : Extractors.
885.F : Drills.
885.EH : Extractors.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Packaged dimensions (D x W x H) | 65x5x5 mm |
| Package weight | 4 g |
| Total length | 65 mm |
| Total length (inches) | 2.56 '' |
| Tail diameter | 3.2 mm |
| Drilling diameter | 3.2 mm |
Show UNSPSC/ECL@SS
£ 4.76 excl. VAT
/ Each
£ 5.71 incl. VAT
- Delivery usually within ( 14 ) days
