References
Irwin:10504634
Rubix:9480820
EAN:0024721012579

Technical specifications
| Number of clamps/claws | 5 |
|---|---|
| Inner capacity | 10 mm |
| Exterior capacity | 16 mm |
Documents
Product details : IRWIN BOLT GRIP SET OF 5
A unique, reverse spiral flute design securely grips and removes stubborn nuts and bolts. Can be used with a hand ratchet 3/8 in square drive and has hexagon flats for use with a spanner or adjustable wrench.
Applications
Maximum gripping power
Reverse spiral flutes are designed to bite down
Tougher than tool steel
High carbon steel ensures longer life and greater durability
Reverse spiral flutes are designed to bite down
Tougher than tool steel
High carbon steel ensures longer life and greater durability
Technical specifications
Attributes
| Number of clamps/claws | 5 |
|---|---|
| Inner capacity | 10 mm |
| Exterior capacity | 16 mm |
| Depth | 27 mm |
| Use | disassembly/removal of damaged (rounded heads), seized/locked or painted nuts and bolts. can be used with ratchet, impact wrench or pneumatic ratchet via 3/8' square drive, and with adjustable wrench/pliers via hexagonal flats. |
| Diameter | 16 mm |
| Type | bolt grip fastener remover base set of 5 |
Show UNSPSC/ECL@SS
£ 36.52 excl. VAT
/ Each
£ 43.82 incl. VAT
- In stock: Next day delivery




