Pipe Clamp & Accessories
Filter Options
CATEGORIES
pipe clamp & accessories (47)
Brand
addvent
(1)
bott
(7)
facom
(1)
parker
(29)
rubix-cee
(6)
spartex
(2)
unbranded
(1)
47 Product(s) with 47 variant(s):
PARKER RAP533.7X CLAMP 33.7MM POYPROPYLENE
- parker:RAP533.7X
- rubix:389A6850
- manufacturer :RAP533.7X
- In stock: Next day delivery
- Type:clamp
- Material:polypropylene
- Clamping range, minimum:6 mm
£ 47.00 excl. VAT
/ 25 pieces
PARKER TMA/TMB1VERZX RAIL NUT M6X1 ZINC PLATED
- parker:TMA/TMB1VERZX
- rubix:395A8606
- manufacturer :TMA/TMB1VERZX
- Usually arrives within 14 working days
- Type:rail nut
- Material:steel, cr(vi)-free zinc plated
- Clamping range, minimum:6 mm
£ 33.50 excl. VAT
/ 50 pieces
PARKER TOP-PLATE-LIGHT-SER DPA3X
- parker:DPA3X
- rubix:156A5180
- manufacturer :DPA3X
- Usually arrives within 14 working days
- Type:cover plate
- Material:steel
- Clamping range, minimum:21.3 mm
£ 11.50 excl. VAT
/ 25 pieces
PARKER EO-CLAMP-10-POLYPROP RAP110X
- parker:RAP110X
- rubix:156A5372
- manufacturer :RAP110X
- Usually arrives within 14 working days
- Type:clamp
- Material:polypropylene
- Clamping range, minimum:6 mm
£ 20.25 excl. VAT
/ 25 pieces
PARKER RAP325X POLYPROP CLAMP 25MM
- parker:RAP325X
- rubix:389A6830
- manufacturer :RAP325X
- Usually arrives within 14 working days
- Type:tube clamp
- Material:polypropylene
- Clamping range, minimum:4 mm
£ 32.00 excl. VAT
/ 25 pieces
PARKER DPC4X TOP PLATE HEAVY SERIES
- parker:DPC4X
- rubix:395A8586
- manufacturer :DPC4X
- Usually arrives within 14 working days
- Type:cover plate
- Material:steel
- Clamping range, minimum:6 mm
£ 37.90 excl. VAT
/ 10 pieces
PARKER SSLA0X M6X30 HEX SCREW
- parker:SSLA0X
- rubix:389A6958
- manufacturer :SSLA0X
- Usually arrives within 14 working days
- Type:hexagon head screw
- Material:steel
- Clamping range, minimum:4 mm
£ 9.00 excl. VAT
/ 50 pieces
PARKER DPB1X TOP PLATE TWIN CLAMP
- parker:DPB1X
- rubix:389A6959
- manufacturer :DPB1X
- Usually arrives within 14 working days
- Type:clamp
- Material:steel
- Clamping range, minimum:6 mm
£ 15.75 excl. VAT
/ 25 pieces
PARKER RAP008X CLAMP-PP L-SERIE 8 MM
- parker:RAP008X
- rubix:389A6788
- manufacturer :RAP008X
- Usually arrives within 14 working days
- Type:clamp
- Material:polypropylene
- Clamping range, minimum:6 mm
£ 18.00 excl. VAT
/ 25 pieces
PARKER RAP010X CLAMP SIZE 0 10MM
- parker:RAP010X
- rubix:389A6799
- manufacturer :RAP010X
- Usually arrives within 14 working days
- Type:clamp
- Material:polypropylene
- Clamping range, minimum:4 mm
£ 18.00 excl. VAT
/ 25 pieces
PARKER RAP012X CLAMP SIZE 0 12MM
- parker:RAP012X
- rubix:389A6886
- manufacturer :RAP012X
- Usually arrives within 14 working days
- Type:tube clamp
- Material:polypropylene
- Clamping range, minimum:4 mm
£ 18.00 excl. VAT
/ 25 pieces
PARKER CLAMP-PP-L-SERIE-6MM RAP006X
- parker:RAP006X
- rubix:156A4760
- manufacturer :RAP006X
- Usually arrives within 14 working days
- Type:tube clamp
- Material:polypropylene
- Clamping range, minimum:4 mm
£ 19.25 excl. VAT
/ 25 pieces
PARKER RAP215X POLYPROP CLAMP 15MM
- parker:RAP215X
- rubix:389A6640
- manufacturer :RAP215X
- Usually arrives within 14 working days
- Type:clamp
- Material:polypropylene
- Clamping range, minimum:6 mm
£ 20.75 excl. VAT
/ 25 pieces
PARKER RAP218X POLYPROP CLAMP 18MM
- parker:RAP218X
- rubix:389A6680
- manufacturer :RAP218X
- Usually arrives within 14 working days
- Type:tube clamp
- Material:polypropylene
- Clamping range, minimum:4 mm
£ 20.75 excl. VAT
/ 25 pieces
PARKER RAP321.3X POLYPROP CLAMP 1/2IN NOM BORE
- parker:RAP321.3X
- rubix:389A6820
- manufacturer :RAP321.3X
- Usually arrives within 14 working days
- Type:clamp
- Material:polypropylene
- Clamping range, minimum:4 mm
£ 27.00 excl. VAT
/ 25 pieces
PARKER RAP320X POLYPROP CLAMP 20MM
- parker:RAP320X
- rubix:389A6884
- manufacturer :RAP320X
- Usually arrives within 14 working days
- Type:clamp
- Material:polypropylene
- Clamping range, minimum:6 mm
£ 27.00 excl. VAT
/ 25 pieces
PARKER RBP108X TWIN CLAMP-PP 8 MM
- parker:RBP108X
- rubix:216A4909
- manufacturer :RBP108X
- Usually arrives within 14 working days
- Type:clamp
- Material:polypropylene
- Clamping range, minimum:6 mm
£ 27.25 excl. VAT
/ 25 pieces
PARKER CLAMP-PP-L-SER-22-MM RAP322X
- parker:RAP322X
- rubix:156A2946
- manufacturer :RAP322X
- Usually arrives within 14 working days
- Type:tube clamp
- Material:polypropylene
- Clamping range, minimum:4 mm
£ 32.00 excl. VAT
/ 25 pieces
PARKER DPC1X TOP PLATE HEAVY SERIES
- parker:DPC1X
- rubix:395A8583
- manufacturer :DPC1X
- Usually arrives within 14 working days
- Type:cover plate
- Material:steel
- Clamping range, minimum:6 mm
£ 33.25 excl. VAT
/ 25 pieces
PARKER POLYPROP-CLAMP-28MM RAP428X
- parker:RAP428X
- rubix:156A4914
- manufacturer :RAP428X
- Usually arrives within 14 working days
- Type:eo-tube clamp
- Material:polypropylene
- Clamping range, minimum:4 mm
£ 34.75 excl. VAT
/ 25 pieces
PARKER DPC2X TOP PLATE HEAVY SERIES
- parker:DPC2X
- rubix:395A8584
- manufacturer :DPC2X
- Usually arrives within 14 working days
- Type:top plate
- Material:steel
- Clamping range, minimum:19 mm
£ 39.25 excl. VAT
/ 25 pieces
PARKER DPC3X TOP PLATE HEAVY SERIES
- parker:DPC3X
- rubix:395A8585
- manufacturer :DPC3X
- Usually arrives within 14 working days
- Type:clamp
- Material:steel
- Clamping range, minimum:30 mm
£ 46.25 excl. VAT
/ 25 pieces
PARKER RAP535X CLAMP 35MM POLYPROPYLENE
- parker:RAP535X
- rubix:389A6844
- manufacturer :RAP535X
- Usually arrives within 14 working days
- Type:clamp
- Material:polypropylene
- Clamping range, minimum:6 mm
£ 47.00 excl. VAT
/ 25 pieces
PARKER RAP538X CLAMP 38MM POLYPROPYLENE
- parker:RAP538X
- rubix:389A6941
- manufacturer :RAP538X
- Usually arrives within 14 working days
- Type:clamp
- Material:polypropylene
- Clamping range, minimum:6 mm
£ 47.00 excl. VAT
/ 25 pieces
24 items of 47








