Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Ram protection
MORAVIA MAGNETIC PIPE PROFILE 50-70MM 422.22.247
MORAVIA MAGNETIC PIPE PROFILE 50-70MM 422.22.247
Pipe Protection
References
moravia:
422.22.247
rubix:
2524303
ean:
5055520701451
Technical specifications
Type
Pipe Protection
Length
1000
m
See all Specifications
Product details
Technical specifications
Product details : MORAVIA MAGNETIC PIPE PROFILE 50-70MM 422.22.247
TRAFFIC-LINE Pipe Protection - CURVATURE 60 - Magnetic 1,000mm Lengths - Yellow/Black
Technical specifications
Attributes
Type
Pipe Protection
Length
1000
m
Material
PU (polyurethane foam)
Colour
Yellow
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.27
excl. VAT
/
Each
£
109.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MORAVIA CORNER GUARD Y&B HD 350/600/600 195.14.708
MORAVIA PUSH-ON PROFILE TRAPEZE 40/80/8 422.15.601
MORAVIA PROTECTION GUARD Y&B HD 350/750 195.16.265
GISS 880530 RUBBER CORNER PROTECTOR BLACK/YELLOW 80CM
MORAVIA 90DEG ANGLE POST PC 500/100/100 194.13.760
MORAVIA SELF ADHESIVE PIPE PROFILE 50-70MM 422.17.049
MORAVIA CORNER GUARD Y&B PC 600/600/600 195.14.637
MORAVIA PROTECTION GUARD Y&B HD 1200/750 195.17.296
MORAVIA COLLISION BAR PC 86/400 199.13.478
MORAVIA PROTECTION GUARD Y&B PC 350/750 195.14.450
MORAVIA PROTECTION GUARD Y&B HD 1200/1000 195.18.822
MORAVIA PROTECTION GUARD Y&B PC 1200/750 195.19.573
MORAVIA CROSS BAR PC 1200 194.16.172
MORAVIA PROTECTION GUARD Y&B PC 600/1000 195.18.943
MORAVIA CORNER GUARD Y&B PC 350/600/600 195.13.241