Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Ram protection
GISS 880530 RUBBER CORNER PROTECTOR BLACK/YELLOW 80CM
GISS 880530 RUBBER CORNER PROTECTOR BLACK/YELLOW 80CM
Corner protection
References
giss:
880530
rubix:
217A4064
ean:
3660338339134
Technical specifications
Type
Corner protection
Length
0.8
m
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 880530 RUBBER CORNER PROTECTOR BLACK/YELLOW 80CM
Flap width 10cm. Material thickness 8mm
Technical specifications
Attributes
Type
Corner protection
Length
0.8
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.16
excl. VAT
/
Each
£
15.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MORAVIA MAGNETIC PROFILE SEMI CIRC 40/32 422.27.977
MORAVIA CORNER GUARD Y&B HD 1200/600/600 195.13.874
MORAVIA MAGNETIC PIPE PROFILE 50-70MM 422.22.247
MORAVIA PROTECTION GUARD Y&B HD 350/750 195.16.265
MORAVIA SELF ADHESIVE PIPE PROFILE 70-100MM 422.17.488
MORAVIA PROTECTION GUARD Y&B HD 350/1000 195.13.499
MORAVIA PROTECTION GUARD Y&B PC 1200/750 195.19.573
MORAVIA CROSS BAR PC 1000 194.18.997
GISS 880528 YELLOW STEEL RACK PROTECTOR 13X15X40CM 5MM THICKNESS
MORAVIA CORNER GUARD Y&B HD 600/600/600 195.17.083
MORAVIA PROTECTION GUARD Y&B HD 1200/1000 195.18.822
MORAVIA CORNER GUARD Y&B PC 350/600/600 195.13.241
MORAVIA PROTECTION GUARD YELLOW PC 350/375 195.15.621
MORAVIA PROTECTION GUARD Y&B HD 1200/750 195.17.296
MORAVIA MAGNETIC PIPE PROFILE 70-100MM 422.20.581