References
Festo:PUN-H-16X2,5-GN
Rubix:263A5723
Manufacturer :558297
EAN:4052568054441

Documents
Product details : FESTO 558297 50MTR PLASTIC TUBING
Plastic tubing PUN-H-16X2,5-GN Approved for use in food processing (hydrolysis resistant) Outside diameter=16 mm, Bending radius relevant for flow rate=88 mm, Inside diameter=11 mm, Min. bending radius=38 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 144,4 g |
|---|---|
| Inner diameter | 11 mm |
| Outer diameter | 16 mm |
| Colour | green |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 196.67 excl. VAT
/ Each
£ 236.00 incl. VAT
- Delivery usually within ( 6 ) days