References
SMC:T0806B-100
Rubix:265A1753
Manufacturer :00113215
EAN:3618036145335

Documents
Product details : SMC T0806B-100
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
T, Metric Size Nylon Tubing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x380x250 mm |
|---|---|
| Logistic Weight | 2335 g |
| Inner diameter | 6 mm |
| Outer diameter | 8 mm |
| Colour | black |
| Material | nylon 12 |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 154.50 excl. VAT
/ Each
£ 185.40 incl. VAT
- Delivery usually within ( 4 ) days