FESTO 558250 PLASTIC TUBING 500MTR PUN-H-4X0,75-SW-500
PUN Outer calibrated hose
See technical informationSee documentsReferences
Festo:PUN-H-4X0,75-SW-500
Rubix:263A5735
Manufacturer :558250
EAN:4052568053970

Documents
Product details : FESTO 558250 PLASTIC TUBING 500MTR PUN-H-4X0,75-SW-500
Plastic tubing PUN-H-4X0,75-SW-500 Approved for use in food processing (hydrolysis resistant) Outside diameter=4 mm, Bending radius relevant for flow rate=16 mm, Inside diameter=2,6 mm, Min. bending radius=8 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 16,6 g |
|---|---|
| Inner diameter | 2.6 mm |
| Outer diameter | 4 mm |
| Colour | black |
| Material | tpe-u (pu) |
| Reel length | 500 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 297.95 excl. VAT
/ Each
£ 357.54 incl. VAT
- Usually arrives within 14 working days