References
Festo:PAN-14X2-SI
Rubix:263A5790
Manufacturer :570392
EAN:4052568058357

Documents
Product details : FESTO 570392 50MTR PLASTIC TUBING
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistic Weight | 89,18 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 14 mm |
| Colour | grey |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 396.66 excl. VAT
/ Each
£ 475.99 incl. VAT
- Delivery usually within ( 2 ) days