References
Weldability-sif:BW800B
Rubix:183A5184

Documents
Product details : WELDABILIT 8MM BLUEHOSE 50M SIF-BW800B
Technical specifications
Attributes
| Outer diameter | 8 mm |
|---|---|
| Colour | blue |
| Material | epdm |
| Reel length | 50 m |
Show UNSPSC/ECL@SS
£ 1.40 excl. VAT
/ Each
£ 1.68 incl. VAT
- Usually arrives within 14 working days
