MECALINE 894168 CALIBRATED TUBES POLYURETHANE 12X8 100M BLACK

POLYURETHANE TUBING (PU)

See technical informationSee documents
References
Mecaline:894168
Rubix:253A0670
EAN:3660338466175
brand logo
Technical specifications
Inner diameter8 mm
Outer diameter12 mm
Colourblack
See all Specifications
Documents

Product details : MECALINE 894168 CALIBRATED TUBES POLYURETHANE 12X8 100M BLACK


MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.

Technical specifications


Attributes
Inner diameter8 mm
Outer diameter12 mm
Colourblack
Materialpu
Reel length100 m
Min. temperature-40 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 189.03 excl. VAT
/ Each
£ 226.84 incl. VAT
  • Usually arrives within 14 working days