SMC TIUB01B-20 20M POLYURETHANE BLACK TUBING
Polyurethane Tubing
See technical informationSee documentsReferences
SMC:TIUB01B-20
Rubix:81226325
Manufacturer :TIUB01B-20
EAN:3618036137651

Documents
Product details : SMC TIUB01B-20 20M POLYURETHANE BLACK TUBING
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 01 (ODØ3.18 IDØ2)
Color: B (Black)
Roll Length: 20 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 01 (ODØ3.18 IDØ2)
Color: B (Black)
Roll Length: 20 m
Reel Length: None
Suffix: None
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Inner diameter | 2 mm |
| Outer diameter | 3.18 mm |
| Colour | black |
| Material | polyethylene |
| Reel length | 20 m |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 16.14 excl. VAT
/ Each
£ 19.37 incl. VAT
- Delivery usually within ( 4 ) days