MECALINE 894162 CALIBRATED TUBES POLYURETHANE 12X8 25M GREEN
POLYURETHANE TUBING (PU)
See technical informationSee documentsReferences
Mecaline:894162
Rubix:253A0664
EAN:3660338466113

Documents
Product details : MECALINE 894162 CALIBRATED TUBES POLYURETHANE 12X8 25M GREEN
MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | green |
| Material | pu |
| Reel length | 25 m |
| Min. temperature | -40 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 53.89 excl. VAT
/ Each
£ 64.67 incl. VAT
- Usually arrives within 14 working days
