References
Festo:PAN-8X1,25-BL
Rubix:115A6513
Manufacturer :553908
EAN:4052568053192

Documents
Product details : FESTO 553908 50MTR PLASTIC TUBING
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x320x115 mm |
|---|---|
| Logistic Weight | 27,8 g |
| Inner diameter | 5.9 mm |
| Outer diameter | 8 mm |
| Colour | blue |
| Material | tpe-a |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 171.67 excl. VAT
/ Each
£ 206.00 incl. VAT
- Delivery usually within ( 2 ) days