FESTO 551452 PLASTIC TUBING 400MTR PEN-8X1,25-SI-400
PEN External calibrated hose
See technical informationSee documentsReferences
Festo:PEN-8X1,25-SI-400
Rubix:115A7245
Manufacturer :551452
EAN:4052568052379

Documents
Product details : FESTO 551452 PLASTIC TUBING 400MTR PEN-8X1,25-SI-400
Plastic tubing PEN-8X1,25-SI-400 standard O.D tubing, for QS plug connectors, CN and CK fittings, polyethylene (not approved for use in the food industry). Outside diameter=8 mm, Bending radius relevant for flow rate=35 mm, Inside diameter=5,7 mm, Min. bending radius=22,5 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 36,13 g |
|---|---|
| Inner diameter | 5.7 mm |
| Outer diameter | 8 mm |
| Colour | silver |
| Material | polyethylene (pe) |
| Reel length | 400 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 236.73 excl. VAT
/ Each
£ 284.08 incl. VAT
- Usually arrives within 14 working days