FESTO 8048713 PLASTIC TUBING 50MTR PUN-H-12X2-TSW
Plastic Tubing
See technical informationSee documentsReferences
Festo:PUN-H-12X2-TSW
Rubix:263A6271
Manufacturer :8048713
EAN:4052568288631

Documents
Product details : FESTO 8048713 PLASTIC TUBING 50MTR PUN-H-12X2-TSW
Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.
Strengths
- High resistance to microbes and hydrolysis
- Suitable for use with energy chains
- Clean room-compatible combination with fitting NPKA
Applications
Suitable for energy chains
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | black |
| Material | tpe-u(pu) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 175.88 excl. VAT
/ Each
£ 211.06 incl. VAT
- Usually arrives within 14 working days