FESTO 541676 HEAVY-DUTY TUBING 50MTR PAN-R-8X1,5-SI
Plastic tubing PAN
See technical informationSee documentsReferences
Festo:PAN-R-8X1,5-SI
Rubix:114A7655
Manufacturer :541676
EAN:4052568050603

Documents
Product details : FESTO 541676 HEAVY-DUTY TUBING 50MTR PAN-R-8X1,5-SI
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x320x120 mm |
|---|---|
| Logistic Weight | 33 g |
| Inner diameter | 5 mm |
| Outer diameter | 6 mm |
| Colour | grey |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 253.06 excl. VAT
/ Each
£ 303.67 incl. VAT
- Usually arrives within 14 working days