References
Festo:PLN-16X2-BL
Rubix:392A3515
Manufacturer :558210
EAN:4052568053833

Documents
Product details : FESTO 558210 50MTR PLASTIC TUBING
Plastic tubing PLN-16X2-BL highly resistant to chemicals and hydrolysis. Outside diameter=16 mm, Bending radius relevant for flow rate=95 mm, Inside diameter=12 mm, Min. bending radius=55 mm, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 510x510x160 mm |
|---|---|
| Logistic Weight | 93,16 g |
| Inner diameter | 12 mm |
| Outer diameter | 16 mm |
| Colour | blue |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 490.83 excl. VAT
/ Each
£ 589.00 incl. VAT
- Usually arrives within 14 working days