SMC TLM0425N-20 FLUOROPOLYMER TUBING 20MTR
TLM Fluropolymer Tubing
See technical informationSee documentsReferences
SMC:TLM0425N-20
Rubix:394A2799
Manufacturer :TLM0425BU-20
EAN:3618036135640

Technical specifications
| Inner diameter | 2.5 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | transparent |
Documents
Product details : SMC TLM0425N-20 FLUOROPOLYMER TUBING 20MTR
TLM pipes are advanced, flexible, heat and chemical resistant pipes that are compatible with a wide range of fluids and can withstand temperatures of up to 260°C. Designed to be combined with SMC's extensive range of fittings, TLM pipe offers customers a complete solution for their pipework equipment needs.
TLM, Fluoropolymer Tubing, Metric Size
Strengths
Good chemical and heat resistance
Technical specifications
Attributes
| Logistic Weight | 590 g |
|---|---|
| Inner diameter | 2.5 mm |
| Outer diameter | 4 mm |
| Colour | transparent |
| Material | tetrafluoroethylene perfluoroalkoxy vinyl ether copolymer |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 89.93 excl. VAT
/ Each
£ 107.92 incl. VAT
- Usually arrives within 14 working days